Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size D

  • Mfr # H2622HD

  • Zoro # G3065749


product price: $9.89
/ea

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2622HD
Zoro #
G3065749
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
D
Inside Dia.
D
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/8"
Outside Dia.
13/32 in
Overall Length
1 3/8 in
Head Thickness
5/32"
Size- Decimal
D (0.2460)
Size - Decimal
41/64 in - 0.6406

Details

Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Measurement System
Letter
Decimal Equivalent
0.2460
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.