Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size D

  • Mfr # H2628HD

  • Zoro # G9737655


product price: $12.19
/ea

Key Features

Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
1/2 in
Drill Size
D
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2628HD
Zoro #
G9737655
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
1/2 in
Drill Size
D
Overall Length
1 3/4 in
Head Thickness
5/32"
Length under Head
1-3/4"
Size- Decimal
D (0.2460)
Inside Dia.
D
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
43/64 in - 0.6719

Details

Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Decimal Equivalent
0.2460
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Letter
Bushing Type
Head Press Fit
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.