Zoro Homepage

Drill Bushing, Type H, Drill Size D

  • Mfr # H264HD

  • Zoro # G3054600


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2460
Drill Size
D
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H264HD
Zoro #
G3054600
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
D
Head Thickness
5/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1/4 in
Head Dia.
1/2 in
Outside Dia.
13/32 in
Length under Head
1/4"
Size- Decimal
D (0.2460)
Inside Dia.
D
Size - Decimal
B - 0.2380

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.