Zoro Homepage

Drill Bushing, Type H, Drill Size D

  • Mfr # H3228HD

  • Zoro # G9745172


product price: $12.19
/ea

Key Features

Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Thickness
7/32"
Measurement System
Letter
Inside Dia.
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3228HD
Zoro #
G9745172
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Inside Dia.
D
Outside Dia.
1/2 in
Length under Head
1-3/4"
Drill Size
D
Head Dia.
39/64 in
Overall Length
1 3/4 in
Size- Decimal
D (0.2460)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
#12 - 0.1890

Details

Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.2460
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.