Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size D

  • Mfr # HT286HD

  • Zoro # G3052281


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Finish
High Speed Steel
Material
52100 Thru Hardened
Head Dia.
9/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
D (0.2460)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT286HD
Zoro #
G3052281
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
9/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
D (0.2460)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Drill Size
D
Head Thickness
3/32"
Length under Head
3/8"
Inside Dia.
D
Overall Length
3/8 in
Size - Decimal
H - 0.2660

Details

Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Decimal Equivalent
0.2460
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.