Drill Bushing, Type H, Drill Size F
Mfr # H2612HJ
Zoro # G3066126
product price: $8.69
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.2570
Material
52100 Thru Hardened
Inside Dia.
F
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H2612HJ
Zoro #
G3066126
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
F
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
3/4 in
Head Dia.
1/2 in
Length under Head
3/4"
Drill Size
F
Head Thickness
5/32"
Outside Dia.
13/32 in
Size- Decimal
F (0.2570)
Size - Decimal
41/64 in - 0.6406
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.