Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size F

  • Mfr # H264HJ

  • Zoro # G3054576


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Bushing Type
Head Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
F
Length under Head
1/4"
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H264HJ
Zoro #
G3054576
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
F
Length under Head
1/4"
Size- Decimal
F (0.2570)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
5/32"
Drill Size
F
Overall Length
1/4 in
Head Dia.
1/2 in
Outside Dia.
13/32 in
Size - Decimal
B - 0.2380

Details

Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.2570
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.