Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size F

  • Mfr # H265HJ

  • Zoro # G3054296


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Head Dia.
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
5/16"
Bushing Head Type
Headed
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H265HJ
Zoro #
G3054296
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
5/16"
Overall Length
5/16 in
Head Thickness
5/32"
Inside Dia.
F
Outside Dia.
13/32 in
Size- Decimal
F (0.2570)
Drill Size
F
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
C - 0.2420

Details

Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Measurement System
Letter
Decimal Equivalent
0.2570
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.