Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size F

  • Mfr # H266HJ

  • Zoro # G3054068


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Head Dia.
1/2 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H266HJ
Zoro #
G3054068
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
F
Inside Dia.
F
Length under Head
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Outside Dia.
13/32 in
Size- Decimal
F (0.2570)
Head Thickness
5/32"
Size - Decimal
C - 0.2420

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2570
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Measurement System
Letter
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.