Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size F

  • Mfr # H3216HJ

  • Zoro # G3053079


product price: $10.15
/ea

Key Features

Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Decimal Equivalent
0.2570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3216HJ
Zoro #
G3053079
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
39/64 in
Inside Dia.
F
Overall Length
1 in
Size- Decimal
F (0.2570)
Drill Size
F
Head Thickness
7/32"
Size - Decimal
F - 0.2570

Details

Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Decimal Equivalent
0.2570
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.