Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size F

  • Mfr # H325HJ

  • Zoro # G3097827


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Size- Decimal
F (0.2570)
Material - Machining
High Speed Steel
Decimal Equivalent
0.2570
Bushing Type
Head Press Fit
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H325HJ
Zoro #
G3097827
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
F (0.2570)
Head Thickness
7/32"
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Head Dia.
39/64 in
Inside Dia.
F
Length under Head
5/16"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
F
Size - Decimal
#14 - 0.1820

Details

Material - Machining
High Speed Steel
Decimal Equivalent
0.2570
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.