Drill Bushing, Type H, Drill Size F
Mfr # HT285HJ
Zoro # G3052458
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Outside Dia.
7/16 in
Decimal Equivalent
0.2570
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT285HJ
Zoro #
G3052458
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/16 in
Head Dia.
9/16 in
Overall Length
5/16 in
Inside Dia.
F
Size- Decimal
F (0.2570)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/16"
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
F
Size - Decimal
H - 0.2660
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.