Zoro Homepage

Drill Bushing, Type H, Drill Size G

  • Mfr # HT285HL

  • Zoro # G3052449


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Drill Size
G
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2610
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT285HL
Zoro #
G3052449
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
G
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
G (0.2610)
Inside Dia.
G
Overall Length
5/16 in
Length under Head
5/16"
Head Dia.
9/16 in
Outside Dia.
7/16 in
Size - Decimal
H - 0.2660

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.