Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size H

  • Mfr # H3216HP

  • Zoro # G3053027


product price: $9.69
/ea

Key Features

Measurement System
Letter
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Thickness
7/32"
Size- Decimal
H (0.2660)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3216HP
Zoro #
G3053027
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Size- Decimal
H (0.2660)
Drill Size
H
Inside Dia.
H
Length under Head
1"
Head Dia.
39/64 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
F - 0.2570

Details

Measurement System
Letter
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.2660
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.