Zoro Homepage

Drill Bushing, Type H, Drill Size H

  • Mfr # H325HP

  • Zoro # G3097790


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Outside Dia.
1/2 in
Measurement System
Letter
Hardness
Rc 62-64
Length under Head
5/16"
Inside Dia.
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325HP
Zoro #
G3097790
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Length under Head
5/16"
Overall Length
5/16 in
Inside Dia.
H
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
H
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
H (0.2660)
Head Thickness
7/32"
Size - Decimal
#15 - 0.1800

Details

Measurement System
Letter
Hardness
Rc 62-64
Decimal Equivalent
0.2660
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.