Zoro Homepage

Drill Bushing, Type H, Drill Size H

  • Mfr # HT285HP

  • Zoro # G2099566


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Measurement System
Letter
Decimal Equivalent
0.2660
Inside Dia.
H
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT285HP
Zoro #
G2099566
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
H
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
5/16"
Overall Length
5/16 in
Outside Dia.
7/16 in
Head Thickness
3/32"
Size- Decimal
H (0.2660)
Drill Size
H
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
9/16 in
Size - Decimal
H - 0.2660

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.