Zoro Homepage

Drill Bushing, Type H, Drill Size H

  • Mfr # HT288HP

  • Zoro # G3051706


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Decimal Equivalent
0.2660
Material
52100 Thru Hardened
Length under Head
1/2"
Material - Machining
High Speed Steel
Inside Dia.
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT288HP
Zoro #
G3051706
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/2"
Inside Dia.
H
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
H
Head Thickness
3/32"
Size- Decimal
H (0.2660)
Overall Length
1/2 in
Head Dia.
9/16 in
Outside Dia.
7/16 in
Size - Decimal
K - 0.2810

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.