Zoro Homepage

Drill Bushing, Type H, Drill Size I

  • Mfr # H324HS

  • Zoro # G3098107


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Hardness
Rc 62-64
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
I
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H324HS
Zoro #
G3098107
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
I
Overall Length
1/4 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
I
Size- Decimal
I (0.2720)
Head Thickness
7/32"
Length under Head
1/4"
Size - Decimal
#13 - 0.1850

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.2720
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.