Zoro Homepage

Drill Bushing, Type H, Drill Size I

  • Mfr # H325HS

  • Zoro # G3097781


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Material - Machining
High Speed Steel
Drill Size
I
Bushing Head Type
Headed
Head Material
High Speed Steel
Head Dia.
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325HS
Zoro #
G3097781
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
I
Head Dia.
39/64 in
Inside Dia.
I
Size- Decimal
I (0.2720)
Overall Length
5/16 in
Outside Dia.
1/2 in
Length under Head
5/16"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#15 - 0.1800

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Decimal Equivalent
0.2720
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.