Zoro Homepage

Drill Bushing, Type H, Drill Size I

  • Mfr # H326HS

  • Zoro # G3097337


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Head Dia.
39/64 in
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326HS
Zoro #
G3097337
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Overall Length
3/8 in
Inside Dia.
I
Head Thickness
7/32"
Length under Head
3/8"
Outside Dia.
1/2 in
Drill Size
I
Size- Decimal
I (0.2720)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
#16 - 0.1770

Details

Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Measurement System
Letter
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2720
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.