Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size I

  • Mfr # HT285HS

  • Zoro # G3052421


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
I (0.2720)
Drill Bushing Wall Type
Thin Wall
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT285HS
Zoro #
G3052421
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
I (0.2720)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
5/16 in
Head Dia.
9/16 in
Head Thickness
3/32"
Drill Size
I
Length under Head
5/16"
Outside Dia.
7/16 in
Inside Dia.
I
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
H - 0.2660

Details

Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Letter
Decimal Equivalent
0.2720
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.