Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size I

  • Mfr # HT286HS

  • Zoro # G3052150


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Rockwell Hardness
RC 62-64
Drill Size
I
Bushing Head Type
Headed
Size- Decimal
I (0.2720)
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT286HS
Zoro #
G3052150
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
I
Size- Decimal
I (0.2720)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
I
Length under Head
3/8"
Head Thickness
3/32"
Outside Dia.
7/16 in
Head Dia.
9/16 in
Overall Length
3/8 in
Size - Decimal
I - 0.2720

Details

Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.2720
Measurement System
Letter
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.