Drill Bushing, Type H, Drill Size J
Mfr # H3222HU
Zoro # G3052631
product price: $9.99
/eaKey Features
Decimal Equivalent
0.2770
Drill Size
J
Bushing Head Type
Headed
Outside Dia.
1/2 in
Inside Dia.
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3222HU
Zoro #
G3052631
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
J
Outside Dia.
1/2 in
Inside Dia.
J
Length under Head
1-3/8"
Head Thickness
7/32"
Overall Length
1 3/8 in
Size- Decimal
J (0.2770)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
G - 0.2610
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.