Zoro Homepage

Drill Bushing, Type H, Drill Size J

  • Mfr # H326HU

  • Zoro # G3097328


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
Decimal Equivalent
0.2770
Finish
High Speed Steel
Measurement System
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326HU
Zoro #
G3097328
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
39/64 in
Inside Dia.
J
Head Thickness
7/32"
Drill Size
J
Length under Head
3/8"
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Size- Decimal
J (0.2770)
Size - Decimal
#16 - 0.1770

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.