Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size J

  • Mfr # HT286HU

  • Zoro # G3052141


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
J (0.2770)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
J
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT286HU
Zoro #
G3052141
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
J (0.2770)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
J
Head Thickness
3/32"
Overall Length
3/8 in
Head Dia.
9/16 in
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
3/8"
Inside Dia.
J
Size - Decimal
I - 0.2720

Details

Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.2770
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Measurement System
Letter
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.