Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size K

  • Mfr # H325HW

  • Zoro # G3097766


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Outside Dia.
1/2 in
Drill Size
K
Head Thickness
7/32"
Finish
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325HW
Zoro #
G3097766
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Drill Size
K
Head Thickness
7/32"
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
K
Size- Decimal
K (0.2810)
Length under Head
5/16"
Size - Decimal
#15 - 0.1800

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Decimal Equivalent
0.2810
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Measurement System
Letter
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.