Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size K

  • Mfr # H326HW

  • Zoro # G3097319


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Length under Head
3/8"
Heat Treatment
Through Hardened
Size- Decimal
K (0.2810)
Hardness
Rc 62-64
Head Dia.
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326HW
Zoro #
G3097319
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/8"
Size- Decimal
K (0.2810)
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Drill Size
K
Overall Length
3/8 in
Inside Dia.
K
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Size - Decimal
#16 - 0.1770

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2810
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.