Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size K

  • Mfr # HT285HW

  • Zoro # G3052406


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Drill Size
K
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Outside Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT285HW
Zoro #
G3052406
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
K
Overall Length
5/16 in
Outside Dia.
7/16 in
Head Thickness
3/32"
Inside Dia.
K
Size- Decimal
K (0.2810)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
9/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
5/16"
Size - Decimal
H - 0.2660

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Measurement System
Letter
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
0.2810
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.