Drill Bushing, Type H, Drill Size K
Mfr # HT286HW
Zoro # G3052135
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Decimal Equivalent
0.2810
Head Thickness
3/32"
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Inside Dia.
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT286HW
Zoro #
G3052135
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
3/32"
Inside Dia.
K
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
K
Length under Head
3/8"
Overall Length
3/8 in
Outside Dia.
7/16 in
Size- Decimal
K (0.2810)
Head Dia.
9/16 in
Size - Decimal
I - 0.2720
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.