Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size L

  • Mfr # H3228IB

  • Zoro # G9745032


product price: $11.79
/ea

Key Features

Head Material
High Speed Steel
Hardness
Rc 62-64
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H3228IB
Zoro #
G9745032
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
L
Overall Length
1 3/4 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
L
Size- Decimal
L (0.2900)
Length under Head
1-3/4"
Head Thickness
7/32"
Size - Decimal
#12 - 0.1890

Details

Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.2900
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Letter
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.