Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size L

  • Mfr # H324IB

  • Zoro # G3098061


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Outside Dia.
1/2 in
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
L
Drill Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H324IB
Zoro #
G3098061
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
L
Drill Size
L
Overall Length
1/4 in
Size- Decimal
L (0.2900)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
39/64 in
Head Thickness
7/32"
Length under Head
1/4"
Size - Decimal
#14 - 0.1820

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.2900
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Letter
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.