Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size L

  • Mfr # H326IB

  • Zoro # G3097285


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Hardness
Rc 62-64
Size- Decimal
L (0.2900)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H326IB
Zoro #
G3097285
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
L (0.2900)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Overall Length
3/8 in
Head Thickness
7/32"
Drill Size
L
Length under Head
3/8"
Inside Dia.
L
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Size - Decimal
#16 - 0.1770

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Head Material
High Speed Steel
Decimal Equivalent
0.2900
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.