Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size L

  • Mfr # HT288IB

  • Zoro # G3051581


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Length under Head
1/2"
Drill Size
L
Outside Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT288IB
Zoro #
G3051581
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/2"
Drill Size
L
Outside Dia.
7/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
L
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
L (0.2900)
Head Dia.
9/16 in
Overall Length
1/2 in
Size - Decimal
L - 0.2900

Details

Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Measurement System
Letter
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Decimal Equivalent
0.2900
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.