Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size M

  • Mfr # HT3612ID

  • Zoro # G3051435


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Length under Head
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT3612ID
Zoro #
G3051435
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Head Dia.
11/16 in
Inside Dia.
M
Outside Dia.
9/16 in
Size- Decimal
M (0.2950)
Head Thickness
3/32"
Drill Size
M
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
L - 0.2900

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.2950
Drill Bushing Wall Type
Thin Wall
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headed
Measurement System
Letter
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.