Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size N

  • Mfr # H325IH

  • Zoro # G3097711


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drill Size
N
Rockwell Hardness
RC 62-64
Size- Decimal
N (0.3020)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H325IH
Zoro #
G3097711
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
N
Size- Decimal
N (0.3020)
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Length under Head
5/16"
Overall Length
5/16 in
Inside Dia.
N
Size - Decimal
#15 - 0.1800

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.3020
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.