Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 1

  • Mfr # H2616GT

  • Zoro # G3065995


product price: $8.99
/ea

Key Features

Drill Size
#1
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2616GT
Zoro #
G3065995
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#1
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1/2 in
Inside Dia.
#1
Outside Dia.
13/32 in
Head Thickness
5/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
1"
Overall Length
1 in
Size- Decimal
#1 (0.2280)
Size - Decimal
41/64 in - 0.6406

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.2280
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.