Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 1

  • Mfr # H265GT

  • Zoro # G3054390


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
5/16"
Bushing Head Type
Headed
Head Thickness
5/32"
Drill Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H265GT
Zoro #
G3054390
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
5/16"
Head Thickness
5/32"
Drill Size
#1
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#1 (0.2280)
Head Dia.
1/2 in
Inside Dia.
#1
Overall Length
5/16 in
Outside Dia.
13/32 in
Size - Decimal
C - 0.2420

Details

Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2280
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Measurement System
Wire
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.