Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 1

  • Mfr # H326GT

  • Zoro # G3097495


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Material
52100 Thru Hardened
Size- Decimal
#1 (0.2280)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Wire
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326GT
Zoro #
G3097495
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#1 (0.2280)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
39/64 in
Inside Dia.
#1
Head Thickness
7/32"
Outside Dia.
1/2 in
Drill Size
#1
Length under Head
3/8"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
3/8 in
Size - Decimal
#15 - 0.1800

Details

Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Measurement System
Wire
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Decimal Equivalent
0.2280
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.