Zoro Homepage

Drill Bushing, Type H, Drill Size No 1

  • Mfr # HT2410GT

  • Zoro # G3091490


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Length under Head
5/8"
Size- Decimal
#1 (0.2280)
Decimal Equivalent
0.2280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2410GT
Zoro #
G3091490
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/8"
Size- Decimal
#1 (0.2280)
Outside Dia.
3/8 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#1
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#1
Head Dia.
1/2 in
Head Thickness
3/32"
Size - Decimal
#4 - 0.2090

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.