Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 10

  • Mfr # H2622FX

  • Zoro # G3065907


product price: $9.89
/ea

Key Features

Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
5/32"
Material
52100 Thru Hardened
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2622FX
Zoro #
G3065907
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
5/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
#10
Overall Length
1 3/8 in
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#10 (0.1935)
Drill Size
#10
Outside Dia.
13/32 in
Length under Head
1-3/8"
Size - Decimal
41/64 in - 0.6406

Details

Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
0.1935
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.