Drill Bushing, Type H, Drill Size No 10
Mfr # H3228FX
Zoro # G9734313
product price: $12.19
/eaKey Features
Decimal Equivalent
0.1935
Bushing Head Type
Headed
Head Thickness
7/32"
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H3228FX
Zoro #
G9734313
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
7/32"
Head Dia.
39/64 in
Overall Length
1 3/4 in
Length under Head
1-3/4"
Inside Dia.
#10
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Drill Size
#10
Size- Decimal
#10 (0.1935)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
H - 0.2660
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.