Zoro Homepage

Drill Bushing, Type H, Drill Size No 10

  • Mfr # H324FX

  • Zoro # G3098335


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Decimal Equivalent
0.1935
Heat Treatment
Through Hardened
Size- Decimal
#10 (0.1935)
Head Dia.
39/64 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H324FX
Zoro #
G3098335
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#10 (0.1935)
Head Dia.
39/64 in
Inside Dia.
#10
Overall Length
1/4 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1/4"
Drill Size
#10
Size - Decimal
#13 - 0.1850

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.