Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 10

  • Mfr # HT2410FX

  • Zoro # G1834178


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2410FX
Zoro #
G1834178
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
5/8"
Drill Size
#10
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#10
Outside Dia.
3/8 in
Overall Length
5/8 in
Head Thickness
3/32"
Size- Decimal
#10 (0.1935)
Size - Decimal
#39 - 0.0995

Details

Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1935
Measurement System
Wire
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.