Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 10

  • Mfr # HT2416FX

  • Zoro # G3091341


product price: $9.69
/ea

Key Features

Head Dia.
1/2 in
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Material - Machining
High Speed Steel
Inside Dia.
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2416FX
Zoro #
G3091341
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#10
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#10 (0.1935)
Outside Dia.
3/8 in
Head Thickness
3/32"
Length under Head
1"
Overall Length
1 in
Drill Size
#10
Size - Decimal
#4 - 0.2090

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1935
Measurement System
Wire
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.