Zoro Homepage

Drill Bushing, Type H, Drill Size No 11

  • Mfr # H205FV

  • Zoro # G3067115


product price: $8.19
/ea

Key Features

Finish
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.1910
Material - Machining
High Speed Steel
Length under Head
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H205FV
Zoro #
G3067115
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/16"
Inside Dia.
#11
Size- Decimal
#11 (0.1910)
Head Thickness
1/8"
Head Dia.
27/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#11
Outside Dia.
5/16 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#11 - 0.1910

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.