Zoro Homepage

Drill Bushing, Type H, Drill Size No 11

  • Mfr # H2612FV

  • Zoro # G3066379


product price: $7.95
/ea

Key Features

Inside Dia.
#11
Measurement System
Wire
Hardness
Rc 62-64
Decimal Equivalent
0.1910
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2612FV
Zoro #
G3066379
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#11
Drill Size
#11
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/32 in
Overall Length
3/4 in
Head Dia.
1/2 in
Head Thickness
5/32"
Size- Decimal
#11 (0.1910)
Size - Decimal
#11 - 0.1910

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.