Drill Bushing, Type H, Drill Size No 11
Mfr # H264FV
Zoro # G3065697
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Decimal Equivalent
0.1910
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H264FV
Zoro #
G3065697
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
1/4 in
Head Dia.
1/2 in
Size- Decimal
#11 (0.1910)
Drill Size
#11
Inside Dia.
#11
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/4"
Head Thickness
5/32"
Size - Decimal
43/64 in - 0.6719
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.