Zoro Homepage

Drill Bushing, Type H, Drill Size No 11

  • Mfr # H266FV

  • Zoro # G3054269


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#11 (0.1910)
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Length under Head
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266FV
Zoro #
G3054269
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#11 (0.1910)
Length under Head
3/8"
Head Thickness
5/32"
Overall Length
3/8 in
Inside Dia.
#11
Drill Size
#11
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
1/2 in
Size - Decimal
C - 0.2420

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Decimal Equivalent
0.1910
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.