Zoro Homepage

Drill Bushing, Type H, Drill Size No 11

  • Mfr # H268FV

  • Zoro # G3054040


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Thickness
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H268FV
Zoro #
G3054040
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Head Thickness
5/32"
Size- Decimal
#11 (0.1910)
Drill Size
#11
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
#11
Length under Head
1/2"
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/32 in
Size - Decimal
C - 0.2420

Details

Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1910
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.