Zoro Homepage

Drill Bushing, Type H, Drill Size No 11

  • Mfr # H3216FV

  • Zoro # G3053307


product price: $9.45
/ea

Key Features

Head Dia.
39/64 in
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Outside Dia.
1/2 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3216FV
Zoro #
G3053307
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Outside Dia.
1/2 in
Drill Size
#11
Head Thickness
7/32"
Inside Dia.
#11
Size- Decimal
#11 (0.1910)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1"
Size - Decimal
F - 0.2570

Details

Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Measurement System
Wire
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.1910
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.